Shop NOSHOK
See all product information
Create Account
2.5 Vapor Thermometer, Glycerin Fill, Chrome Front Flange, 30 to 240 Degrees F/C, Armored Copper Capillary, 35 ft, 1/2 NPT Union Copper Bulb, 4-1/2 x 3/8
- Mfr # 25-310-1-1-7-2-35-3-2
- Zoro # G808660908
product price:Â
$
623.99
/ea
Free Shipping & Returns
Key Features
Accuracy
2%
Connection Location
Back
Dial Size
2-1/2 in
Case Material
Brass
Connection Size
1/2" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-310-1-1-7-2-35-3-2
- Zoro #
- G808660908
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dial Size
- 2-1/2 in
- Connection Size
- 1/2" NPT
- Bulb Dimensions (In.)
- 4-1/2 x 3/8
- Capillary Length
- 35 ft
Details
- Item
- Remote Dial Indicating Thermometer
- Accuracy
- 2%
- Connection Location
- Back
- Case Material
- Brass
- Temp. Range (F)
- 30 Degrees to 240 Degrees F
- Window Material
- Acrylic
- Application
- Power Transformers, Paper Mills, Refineries, Petrochemical, Oil And Gas, Chemical, Hvac/R, Food Processing, Pharmaceutical
- Mounting
- Chrome Front Flange
- Standards
- American Society of Mechanical Engineers (ASME) B40.3
- Capillary Material
- Armored Copper
- Bulb Style
- 1/2" NPT Union Copper
- Pointer Material
- Aluminum
- Series
- 300
- Gauge Fill Fluid
- Glycerin
- Accuracy Grade
- B
- Dial Material
- Aluminum
Description
2.5 Vapor Thermometer, Glycerin Fill, Chrome Bezel w/ U-Clamp, 30 to 300 DegF/C, Armored Copper Capillary, 15 ft, 1/2 NPT Union Copper Bulb, 2-5/8 x 3/8. Indicates media temperature using a temperature-actuated liquid in the sensing element and a highly accurate, high quality pressure gauge. As the media temperature increases, the capillary fill fluid vaporizes, increasing pressure in the Bourdon tube to activate the movement and pointer for proper indication. Brass, stainless steel, or phenolic case. Dry or liquid filled. Bottom, back or lower back connected. The dial scale graduations are non-linear, therefore the highest degree of accuracy and readability is found in the upper half of the scale.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.