
Shop NOSHOK
See all product information
3" Bimetal Thermometer, 1/2" NPT Back Conn, 4" Stem Length, 50/550 F, .250" Diameter
Mfr # 30-110-040-50/550-F
Zoro # G208660812
product price: $84.19
/eaKey Features
Accuracy
1%
Connection Location
Back
Dial Size
3 in
Case Material
304 Stainless Steel
Stem Material
304 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30-110-040-50/550-F
Zoro #
G208660812
UPC #
-
Country of Origin
United States
Dimensions
Dial Size
3 in
Connection Size
1/2" NPT
Stem Length
4 in
Stem Dia.
1/4 in
Description
Heavy-duty, industrial thermometer featuring a weather-resistant, tamper-proof case. ± 1-3/4 in. , 2 in. , 3 in. and 5 in. sizes - center back connection only. Highly sensitive bimetallic helix coil is heat-treated for stress relief, and silicone-coated to minimize pointer vibration and maximize heat transfer and response time. 360Deg groove around stem is a visual reference to show minimum immersion point.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.