3 Valve Mini Manifold, Hard Seat, 1/4 NPT Female x 1/4 NPT Female, 316 SS, 0.141" Orifice
- Mfr # 3610-FFS
- Zoro # G108576282
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Connection Type
NPT
Material of Construction
Stainless Steel
Type
Differential Pressure
Body Material
Steel, 316 Stainless Steel
Pressure
10,000 psi @ 200°F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3610-FFS
- Zoro #
- G108576282
- UPC #
- -
- Country of Origin
- United States
- Item
- Manifold Valve
- Connection Type
- NPT
- Material of Construction
- Stainless Steel
- Type
- Differential Pressure
- Body Material
- Steel, 316 Stainless Steel
- Pressure
- 10,000 psi @ 200°F
- Features
- Hard Seat
- Cv
- 0.44
- Connection
- 1/4" NPT
- Seals
- Fluorocarbon O-ring; PTFE Back-up Ring
- Series
- 3610/3710
Description
3 Valve Manifold, Hard Seat, Flange x 1/2 NPT Female, 316 SS, Grafoil Packing, Non-Rotating Stainless Ball, 0.187 in. Orifice. Available in block, single flange, or double flange connection for remote or direct installation. Designed for use with differential pressure transmitters incorporating two isolation valves and an equalizing valve in differential pressure measurement. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.