800 Series Temperature Transmitter, 0/250DegF Range, 4-20mA Output, 12 in Stem, 6 mm Dia

  • Mfr # 800-20/240-1-1-8-8-090-6

  • Zoro # G908660976


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
20 to 240°F
Process Connection
1/2" NPT
Electrical Connection
DIN EN 175301-803 Form A
Output
4 to 20 mA
Temp. Accuracy
Class B + (+/-0.5% BFSL)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
800-20/240-1-1-8-8-090-6
Zoro #
G908660976
UPC #
-
Country of Origin
Germany

Dimensions

Dia.
6 mm
Sensor Length
9 in

Details

Item
Temperature Transmitter
Temp. Range
20 to 240°F
Process Connection
1/2" NPT
Electrical Connection
DIN EN 175301-803 Form A
Output
4 to 20 mA
Temp. Accuracy
Class B + (+/-0.5% BFSL)
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:1997/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Voltage Range
10 to 30V DC (4 to 20 mA, 2-Wire; 0 to 5 Vdc, 3-Wire; 1 to 5 Vdc, 3-Wire); 14 to 30V DC (0 to 10 Vdc, 3-Wire)
IP Rating
IP65
Ambient Temp. Range
-40 to 185°F
Construction
316 Stainless Steel
Sensor Measurement Temp. Range
-40 to 185°F
Description/Special Features
Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected From 3.3 to 23 mA
Use
Water Systems, Storage Tanks, Industrial Machinery and Machine Tools, HVAC Systems, Refrigeration Systems
Probe Temp. Measuring Element
Class B per Norm European Standards (EN) 60751
Pressure Rating
725 psi
Seal Material
316 Stainless Steel
Series
800
Connection Type
MNPT
Standard Temperature Ranges
-40 to 120­°F; 50 to 400­°F

Description

800 Series Temperature Transmitter, 0/250 DegF Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 12 in Stem, 6 mm Diameter. Proven 100 platinum resistance sensor provides reliability, stability & unbeatable performance. Economical price. Wide variety of temperature ranges and connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.