Shop NOSHOK
See all product information
Create Account
800 Series Temperature Transmitter, -40/120 Degrees F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, 1/2 ISO 4400 Conduit Connection, 4 in Stem, 6 mm Diameter
- Mfr # 800--40/120-1-1-8-14-040-6
- Zoro # G008660944
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Output
4 to 20 mA
Electrical Connection
DIN EN 175301-803 Form A 1/2" NPT Female Conduit
Temp. Accuracy
Class B + (+/-0.5% BFSL)
Process Connection
1/2" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 800--40/120-1-1-8-14-040-6
- Zoro #
- G008660944
- UPC #
- -
- Country of Origin
- Germany
- Item
- Temperature Transmitter
- IP Rating
- IP65
- Output
- 4 to 20 mA
- Electrical Connection
- DIN EN 175301-803 Form A 1/2" NPT Female Conduit
- Temp. Accuracy
- Class B + (+/-0.5% BFSL)
- Process Connection
- 1/2" NPT
- Temp. Range
- -40 Degrees to 120 Degrees F
- Standards
- European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:1997/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Voltage Range
- 10 to 30V DC (4 to 20 mA, 2-Wire; 0 to 5 Vdc, 3-Wire; 1 to 5 Vdc, 3-Wire); 14 to 30V DC (0 to 10 Vdc, 3-Wire)
- Ambient Temp. Range
- -40 Degrees to 185 Degrees F
- Description/Special Features
- Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected From 3.3 to 23 mA
- Use
- Water Systems, Storage Tanks, Industrial Machinery and Machine Tools, HVAC Systems, Refrigeration Systems
- Construction
- 316 Stainless Steel
- Probe Temp. Measuring Element
- Class B per Norm European Standards (EN) 60751
- Sensor Measurement Temp. Range
- -40 to 185°F
- Series
- 800
- Seal Material
- 316 Stainless Steel
- Standard Temperature Ranges
- -40 to 120°F; 50 to 400°F
- Connection Type
- MNPT
- Pressure Rating
- 725 psi
Dimensions
- Sensor Length
- 4 in
- Dia.
- 6 mm
Description
800 Series Temperature Transmitter, 20/240 DegF Temperature Range, 0-10Vdc Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter. Proven 100 platinum resistance sensor provides reliability, stability & unbeatable performance. Economical price. Wide variety of temperature ranges and connections.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.