Bimetal Therm, 1-3/4 In Dial, -40to160F
- Mfr # 16101253AFFEDAA
- Zoro # G4186016
product price:Â
$
33.59
/ea
Key Features
Accuracy
+/-1 %
Connection Location
Back
Dial Size
1 3/4 in
Stem Material
316 Stainless Steel
Stem Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16101253AFFEDAA
- Zoro #
- G4186016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dial Size
- 1 3/4 in
- Stem Length
- 12 in
- For Wall Thickness
- 0.75 in
- Stem Diameter
- 0.15 in
- Dial Diameter
- 1 3/4 in
Description
Laboratory Dial Thermometer, Temperature Range -40 Degrees to 160 Degrees F, Stem Length 12 in, Dial Diameter 1 3/4 in, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.