Bleed Valve, Soft Tip, 1/2 NPT Male, Steel, 0.159" Bleed Port

  • Mfr # 854-MC

  • Zoro # G808575455


product price: $68.19
/ea

Key Features

Connection Type
MNPT
Body Material
Steel
Max. Pressure
6000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
854-MC
Zoro #
G808575455
UPC #
-
Country of Origin
United States

Details

Connection Type
MNPT
Body Material
Steel
Max. Pressure
6000 psi
Item
Needle Valve

Description

Bleed valves provide a convenient means to relieve process pressures trapped between a shut off valve and the instrument. Uses the same bonnet assemblies of the 100/150 Series mini valves with an integrated single threaded body for insertion in vent port. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.