Zoro Homepage

Block and Bleed Stainless Steel Needle V

  • Mfr # 2070-EFMS

  • Zoro # G703528921


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT x MNPT
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Stem Type
316 Stainless Steel
Length
5-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2070-EFMS
Zoro #
G703528921
UPC #
-
Country of Origin
United States

Dimensions

Length
5-3/8 in

Details

Connection Type
FNPT x MNPT
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Item
Block and Bleed Stainless Steel Needle V
Stem Type
316 Stainless Steel

Description

Block and Bleed Stainless Steel Needle V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.