Block & Bleed Valve, Soft Seat, 1/2 NPT Female - 1/2 NPT Female, 316 SS, 0.187" Orifice, 1-13/16 Mini "T" Handle
- Mfr # 704-FFS-HL1
- Zoro # G908575584
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
6000 psi
Stem Type
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 704-FFS-HL1
- Zoro #
- G908575584
- UPC #
- -
- Country of Origin
- United States
Details
- Connection Type
- FNPT x FNPT
- Body Material
- 316 Stainless Steel
- Max. Pressure
- 6000 psi
- Item
- Needle Valve
- Stem Type
- 316 Stainless Steel
Description
Block & Bleed Valve, Soft Seat, 1/4 NPT Female - 1/4 NPT Female, 316 SS, 0.187 in. Orifice, Kalrez 6375 O-Ring, 1-13/16 Mini T Handle. Block & bleed design allows pressure to be bled off without disturbing the permanent piping installation, allowing quick and easy removal or replacement of instruments. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Replaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.