Brass Case Pressure Gauge, 1000 psi
- Mfr # 25-300-1000
- Zoro # G6080267
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Process Connection Size
1/4 in NPT
Application
Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
Gauge Case Material
Brass
Case Diameter
3.94 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-300-1000
- Zoro #
- G6080267
- UPC #
- -
- Country of Origin
- Poland
- Item
- Brass Case Pressure Gauge,1000 psi
- Application
- Automotive, Construction, Hydraulics and Pneumatics, Mining, Stamping and Forming Presses, Transportation
- Gauge Case Material
- Brass
Dimensions
- Process Connection Size
- 1/4 in NPT
- Case Diameter
- 3.94 in
Description
Brass Case Pressure Gauge,1000 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.