Shop NOSHOK
See all product information
Create Account
Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 5 psig, 0.25% Accuracy (BFSL), 4 mA to 20 mA Output, 50 ft PUR Cable, ,
- Mfr # 613-5-1-1-50
- Zoro # G708576217
product price:Â
$
2,069.99
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA
Application
Lift Stations, Sewage, Slurry Tanks, Storm Canals, Water & Wastewater, Wet Wells
Series
613
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Power Required - Transmitters
10V DC to 30V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 613-5-1-1-50
- Zoro #
- G708576217
- UPC #
- -
- Country of Origin
- Germany
- Item
- Submersible Level Transmitter
- Output
- 4 to 20 mA
- Application
- Lift Stations, Sewage, Slurry Tanks, Storm Canals, Water & Wastewater, Wet Wells
- Series
- 613
- Standards
- European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Power Required - Transmitters
- 10V DC to 30V DC
- Material of Construction
- 316 Stainless Steel
- Transmitter Type
- Level Transmitter
- Pressure Range - Submersible Transmitter
- 0 to 5 psi
- Wetted Materials - Transmitters
- 316 Stainless Steel
- Operating Temp.
- -22 Degrees to 175 Degrees F
- Electrical Connections - Transmitter
- Standard Polyurethane Cable
- Vibration
- 15G
- Media Temperature Range
- 14 to 122°F
- Service Life
- Less Than 100,000,000 Load Cycles
- Shock
- 100G
- Environmental Rating
- IP68
- Min. Operating Temperature
- -30°C
- Compensated Temperature Range
- 32 to 122°F
- Max. Operating Temperature
- 80°C
- Electrical Protection
- Reverse Polarity Protection, Short Circuit Protection
- Response Time
- Less Than or Equal 1 ms
- Inch/Metric
- Inch
Dimensions
- Cable Length
- 50 ft
Description
Cage Protected Submersible Transmitter, Wetted Materials: 316 SS, 0 psig to 5 psig, 0.25% Accuracy BFSL, 4 mA to 20 mA Output, 50 ft PUR Cable, Lifting Ring,. Ranges from 0 psi to 5 psi through 0 psi to 300 psi. Current & voltage outputs available. 316 Stainless Steel and Polyurethane wetted parts. CE compliant to suppress RFI, EMI and ESD.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.