
Dry Pressure Gauge, 0 to 200 psi psi, 2 in Dial, 1/8 in NPT; #10-32 NPT, Back Location
Mfr # 20-148-200-psi/kPa
Zoro # G008572308
product price:Â $39.25
/eaKey Features
Accuracy
2.5%
Process Connection Location
Back
Process Connection Size
1/8 in NPT; #10-32
Process Connection Type
NPT
Dial Size (In.)
2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20-148-200-psi/kPa
Zoro #
G008572308
UPC #
-
Country of Origin
Poland
Dimensions
Process Connection Size
1/8 in NPT; #10-32
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Details
Item
Dry Pressure Gauge
Accuracy
2.5%
Process Connection Location
Back
Process Connection Type
NPT
Application
Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Gauge Case Material
ABS
Series
100
Lens Material
Acrylic
Primary Pressure Range
0 to 200 psi
Primary Scale Units
psi; kPa
Liquid-Filled Case
No
Panel-Mountable
Yes
Media Temperature Range
-4 to 140°F
Inch/Metric
Inch
Pointer Material
Molded Plastic
Measuring Element
Copper Alloy Bourdon Tube
Ambient Operating Temperature Range
-40 to 140°F
Description
Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.