Electronic Indicating Pressure Transmitter/Switch, 2 NO or NC (PNP or NPN) Switches, 1/4 NPT Male Conn, 0 psig to 160 psig Adjustment, M12 x 1 (4 Pin)

  • Mfr # 800-1-2-160-2

  • Zoro # G108571829


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Output
4 to 20 mA or 0 to 10V DC
Application
Hydraulics & Pneumatics, Power Generation, Pumps & Compressors, Stamping & Forming Presses, Water & Wastewater
Series
800
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Display Type
4 Digit LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-1-2-160-2
Zoro #
G108571829
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size - Transmitter
1/4 in

Details

Item
Electronic Indicating Pressure Switch
Output
4 to 20 mA or 0 to 10V DC
Application
Hydraulics & Pneumatics, Power Generation, Pumps & Compressors, Stamping & Forming Presses, Water & Wastewater
Series
800
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Display Type
4 Digit LED
Wetted Materials - Transmitters
316 Stainless Steel
Material of Construction
304 Stainless Steel
Electrical Connections - Transmitter
M12 x 1 (4-Pin)
Accuracy - Transmitter
+/-0.5% Span
Operating Temp.
-4 to 158°F
Temp. Range
-4 to 176°F
Connection
MNPT
Contact Form
2 N.O. or 2 N.C.
Shock
Less Than 50G
Switch Adjustable Range (psig)
0 to 160
Electrical Protection
Reverse Polarity, Over-Voltage and Short Circuit Protection
Switch Point
0.25 to 100% of Full Scale
Compensated Temperature Range
32 to 176°F
Contact Current Rating
250 mA
Switching Number
1 or 2
Proof Pressure
2 Times Full Scale
Measuring Element
316L Stainless Steel (Less than 150 psi); 316L, PH Grade Stainless Steel (Greater than 150 psi)
Vibration
Less Than 20G
Response Time
Less Than or Equal 5 ms
Max. Operating Temperature
70°C
Min. Operating Temperature
-20°C
Non-Repeatability
Less Than 0.1% of Span
Hysteresis
Fully Adjustable
Media Temperature Range
-4 to 185°F
DC Voltage
15 to 35V DC
Service Life
10,000,000 Load Cycles
Environmental Rating
IP65, IP67

Description

Electronic Indicating Pressure Transmitter, 2 NO or NC PNP or NPN Switches, 1/4 NPT Male Conn, 0 psig to 3000 psig Adjustment, M12 x 1 4 Pin. Compound and standard ranges from 0 psig to 10 psig through 0 psig to 7,500 psig. 316L Stainless Steel wetted parts. Current and voltage outputs available.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products