Shop NOSHOK
See all product information
Electronic Indicating Pressure Transmitter/Switch, 2 NO or NC (PNP or NPN) Switches, 1/4 NPT Male Conn, 0 psig to 7500 psig Adjustment, M12 x 1 (4 Pin), 0.8mm 316SS Threaded Orifice
Mfr # 800-1-2-7500-2-ST8
Zoro # G108571591
product price:Â $684.13
/ea
Free Shipping & Returns
Key Features
Output
4 to 20 mA or 0 to 10V DC
Application
Hydraulics & Pneumatics, Power Generation, Pumps & Compressors, Stamping & Forming Presses, Water & Wastewater
Series
800
Standards
European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:2014/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Display Type
4 Digit LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
800-1-2-7500-2-ST8
Zoro #
G108571591
UPC #
-
Country of Origin
Germany
Dimensions
Process Connection Size - Transmitter
1/4 in
Description
Electronic Indicating Pressure Transmitter, 2 NO or NC PNP or NPN Switches, 1/4 NPT Male Conn, -14.5 psig to 0 psig Adjustment, M12 x 1 4 Pin. Compound and standard ranges from 0 psig to 10 psig through 0 psig to 7,500 psig. 316L Stainless Steel wetted parts. Current and voltage outputs available.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.