
Low Pressure Gauge, 0 to 10 inH2O psi, 4 in Dial, 1/4 in NPT, Bottom Location
Mfr # 40-200-10-inH2O
Zoro # G008574289
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
40-200-10-inH2O
Zoro #
G008574289
UPC #
-
Country of Origin
Switzerland
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Details
Item
Low Pressure Gauge
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
Gauge Case Material
304 Stainless Steel
Series
200
Lens Material
Instrument Glass
Primary Pressure Range
0 to 10 inH2O
Primary Scale Units
inH2O
Connection Material
Brass
Inch/Metric
Inch
Media Temperature Range
-4 to 176°F
Pointer Material
Aluminum
Bezel Material
304 Stainless Steel
Ambient Operating Temperature Range
-4 to 140°F
Description
Sensitive capsule-type non-fillable dry gauge. Black painted Steel, Stainless Steel and impact-resistant ABS case. Copper alloy and Brass wetted parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.