Shop NOSHOK
See all product information
Create Account
Low Pressure Gauge, 0 to 15 inH2O psi, 4 in Dial, 1/4 in NPT, Bottom Location
- Mfr # 40-200-15-inH2O
- Zoro # G908574051
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-200-15-inH2O
- Zoro #
- G908574051
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Low Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
- Gauge Case Material
- 304 Stainless Steel
- Series
- 200
- Lens Material
- Instrument Glass
- Primary Pressure Range
- 0 to 15 inH2O
- Bezel Material
- 304 Stainless Steel
- Pointer Material
- Aluminum
- Media Temperature Range
- -4 to 176°F
- Connection Material
- Brass
- Inch/Metric
- Inch
- Ambient Operating Temperature Range
- -4 to 140°F
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 4 in
- Nominal Dial Size
- 4 in
Description
Pressure Gauge, 2.5 in. Black Steel Case, Copper Alloy Internals, 15 oz/in2, 1/4 NPT Male Bottom Conn. Sensitive capsule-type non-fillable dry gauge. Black painted Steel, Stainless Steel and impact-resistant ABS case. Copper alloy and Brass wetted parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.