Low Pressure Gauge, 0 to 60 inH2O psi, 2-1/2 in Dial, 1/4 in NPT, Back Location, Steel Case Material
- Mfr # 25-210-60-inH2O-SP
- Zoro # G908573498
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-210-60-inH2O-SP
- Zoro #
- G908573498
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 2-1/2 in
- Nominal Dial Size
- 2-1/2 in
Details
- Item
- Low Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Back
- Process Connection Type
- NPT
- Application
- Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
- Gauge Case Material
- Steel
- Series
- 200
- Lens Material
- Acrylic
- Primary Pressure Range
- 0 to 60 inH2O
- Primary Scale Units
- inH2O
- Liquid-Filled Case
- No
- Connection Material
- Brass
- Media Temperature Range
- -4 to 176°F
- Pointer Material
- Aluminum
- Inch/Metric
- Inch
- Ambient Operating Temperature Range
- -4 to 140°F
Description
Sensitive capsule-type non-fillable dry gauge. Black painted Steel, Stainless Steel and impact-resistant ABS case. Copper alloy and Brass wetted parts.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.