Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Male, 316 SS, 0.172" Orifice, Non-Rotating V Tip Stem

  • Mfr # 101-MMS-T1

  • Zoro # G408575381


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Connection Type
MNPT x MNPT
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Stem Type
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
101-MMS-T1
Zoro #
G408575381
UPC #
-
Country of Origin
United States

Details

Connection Type
MNPT x MNPT
Body Material
316 Stainless Steel
Max. Pressure
10,000 psi
Item
Needle Valve
Stem Type
316 Stainless Steel

Description

Mini Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female, Brass, 0.172 in. Orifice, Panel Mount 1 nut. Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.