Shop NOSHOK
See all product information
Create Account
Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Male, Brass, 0.172" Orifice, 1-3/8 Phenolic Handle
- Mfr # 101-MMB-HL4
- Zoro # G708575418
product price:Â
$
57.75
/ea
Key Features
Connection Type
MNPT x MNPT
Body Material
Brass
Max. Pressure
6000 psi
Stem Type
316 Stainless Steel
Handle Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 101-MMB-HL4
- Zoro #
- G708575418
- UPC #
- -
- Country of Origin
- United States
Details
- Connection Type
- MNPT x MNPT
- Body Material
- Brass
- Max. Pressure
- 6000 psi
- Item
- Needle Valve
- Stem Type
- 316 Stainless Steel
- Handle Material
- Phenolic
Description
Mini Valve, Hard Seat, 1/8 NPT Male - 1/8 NPT Male, 316 SS, 0.172 in. Orifice, Non-Rotating V Tip Stem. Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.