Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Female, 316 SS, 0.172" Orifice, Low Temp NBR O-Ring
- Mfr # 152-MFS-NB3
- Zoro # G908575393
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
6000 psi
Stem Type
316 Stainless Steel
Seal Material
NBR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 152-MFS-NB3
- Zoro #
- G908575393
- UPC #
- -
- Country of Origin
- United States
Details
- Connection Type
- MNPT x FNPT
- Body Material
- 316 Stainless Steel
- Max. Pressure
- 6000 psi
- Item
- Needle Valve
- Stem Type
- 316 Stainless Steel
- Seal Material
- NBR
- Handle Material
- Steel
Description
Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.