Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Female, 316 SS, 0.172" Orifice, Panel Mount (1 nut)

  • Mfr # 152-MFS-PM1

  • Zoro # G908575447


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
6000 psi
Stem Type
316 Stainless Steel
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152-MFS-PM1
Zoro #
G908575447
UPC #
-
Country of Origin
United States

Details

Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
6000 psi
Item
Needle Valve
Stem Type
316 Stainless Steel
Handle Material
Steel

Description

Mini Valve, Soft Tip, 1/8 NPT Male - 1/8 NPT Female, Steel, 0.172 in. Orifice, 1 in. Round Knurled Handle. Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.