Mini Valve, Soft Tip, 1/8 NPT Female - 1/8 NPT Female, Brass, 0.172" Orifice

  • Mfr # 151-FFB

  • Zoro # G108575513


product price:  $49.25
/ea

Key Features

Connection Type
FNPT x FNPT
Body Material
Brass
Max. Pressure
6000 psi
Handle Material
Brass
Stem Type
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
151-FFB
Zoro #
G108575513
UPC #
-
Country of Origin
United States

Details

Connection Type
FNPT x FNPT
Body Material
Brass
Max. Pressure
6000 psi
Item
Needle Valve
Handle Material
Brass
Stem Type
316 Stainless Steel

Description

Compact size valve built for maximum durability and robust performance in the toughest applications. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Soft tip valves feature a patented Acetal non-rotating soft tip stem, and a back-up metal-to-metal seal U.S. Patent 6,820,857.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.