Multiport Valve, Hard Seat, 1/2 NPT Male - 1/2 NPT Female Extended, 316 SS, 0.187" Orifice
- Mfr # 204-EMFS
- Zoro # G008575392
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Connection Type
MNPT x FNPT
Body Material
Steel
Max. Pressure
10,000 psi
Stem Type
316 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 204-EMFS
- Zoro #
- G008575392
- UPC #
- -
- Country of Origin
- United States
Details
- Connection Type
- MNPT x FNPT
- Body Material
- Steel
- Max. Pressure
- 10,000 psi
- Item
- Needle Valve
- Stem Type
- 316 Stainless Steel
Description
Multiport Valve, Hard Seat, 3/4 NPT Male - 1/2 NPT Female, 316 SS, 0.187 in. Orifice, Graphite Packing. Multiport design reduces the number of gauge and other instrument connections to permanent piping installations, decreasing possible leak paths. Optional bleed plugs further allow pressure to be bled off without disturbing the permanent piping installation. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.