Multiport Valve, Soft Seat, 3/4 NPT Male - 1/2 NPT Female, Steel, 0.187" Orifice

  • Mfr # 30604-MFC

  • Zoro # G908575492


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
6000 psi
Stem Type
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30604-MFC
Zoro #
G908575492
UPC #
-
Country of Origin
United States

Details

Connection Type
MNPT x FNPT
Body Material
316 Stainless Steel
Max. Pressure
6000 psi
Item
Needle Valve
Stem Type
316 Stainless Steel

Description

Multiport design reduces the number of gauge and other instrument connections to permanent piping installations, decreasing possible leak paths. Optional bleed plugs further allow pressure to be bled off without disturbing the permanent piping installation. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.