Natural Gas 5 Valve Carbon Steel Manifol

  • Mfr # 5130-MMC

  • Zoro # G403508759


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Flange-Flange
Body Material
Carbon Steel, 316 Stainless Steel
Connection Type
NPT or Flange
Max. Pressure
6000 psi @ 200°F
Type
Natural Gas Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5130-MMC
Zoro #
G403508759
UPC #
-
Country of Origin
United States

Details

Valve Type
Flange-Flange
Item
Natural Gas 5 Valve Carbon Steel Manifolfolfol
Body Material
Carbon Steel, 316 Stainless Steel
Connection Type
NPT or Flange
Max. Pressure
6000 psi @ 200°F
Type
Natural Gas Flow
Features
Two Static (Test) Ports, Color Coded Vinyl Bonnet And Stem Dust Cap, Soft Seat/Tip

Description

Natural Gas 5 Valve Carbon Steel Manifolfolfol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.