Needle Valve, Hard Seat, 1 NPT Female - 1 NPT Female, Steel, 0.438" Orifice, EPDM 80 O-Ring, 2-3/8 Phenolic Handle

  • Mfr # 408-FFC-EM1-HL9

  • Zoro # G608575433


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT x FNPT
Body Material
Steel
Max. Pressure
8000 psi
Stem Type
316 Stainless Steel
Seal Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
408-FFC-EM1-HL9
Zoro #
G608575433
UPC #
-
Country of Origin
United States

Details

Connection Type
FNPT x FNPT
Body Material
Steel
Max. Pressure
8000 psi
Item
Needle Valve
Stem Type
316 Stainless Steel
Seal Material
EPDM
Handle Material
Phenolic

Description

100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Blow-out proof stem provides a secondary stem seal in the full open position. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional certain NPT sizes only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.