Shop NOSHOK
See all product information
Create Account
Needle Valve, Hard Seat, 3/8 NPT Female - 3/8 NPT Female, Steel, 0.187 in. Orifice
- Mfr # 408-FFC-HL9
- Zoro # G608575426
product price:Â
$
215.99
/ea
Free Shipping & Returns
Key Features
Connection Type
FNPT x FNPT
Body Material
Steel
Max. Pressure
8000 psi
Stem Type
316 Stainless Steel
Handle Material
Phenolic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408-FFC-HL9
- Zoro #
- G608575426
- UPC #
- -
- Country of Origin
- United States
Details
- Connection Type
- FNPT x FNPT
- Body Material
- Steel
- Max. Pressure
- 8000 psi
- Item
- Needle Valve
- Stem Type
- 316 Stainless Steel
- Handle Material
- Phenolic
Description
100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Blow-out proof stem provides a secondary stem seal in the full open position. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional certain NPT sizes only.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.