Needle Valve, Hard Seat, 7/16-20 UNF 2B Female - 7/16-20 UNF 2B Female, 316 SS, 0.187" Orifice, Panel Mount (2 nuts), 1-3/8 Phenolic Handle

  • Mfr # 442-FFS-PM2-HL4

  • Zoro # G808575554


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Connection Type
UNF (Female) x UNF (Female)
Body Material
316 Stainless Steel
Handle Material
Phenolic
Stem Type
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
442-FFS-PM2-HL4
Zoro #
G808575554
UPC #
-
Country of Origin
United States

Details

Connection Type
UNF (Female) x UNF (Female)
Body Material
316 Stainless Steel
Item
Needle Valve
Handle Material
Phenolic
Stem Type
316 Stainless Steel

Description

Needle Valve, Hard Seat, 1/4 NPT Female - 1/4 NPT Female Angle, Steel, 0.187 in. Orifice, EPDM 80 O-Ring. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Blow-out proof stem provides a secondary stem seal in the full open position. FKM o-ring seal and PTFE back-up ring below the stem threads to protect from corrosion and galling; PTFE or Graphite packing optional certain NPT sizes only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.