
Needle Valve, Soft Seat, 1/4 NPT Male - 1/4 NPT Female, Steel, 0.187" Orifice, EPDM 80 O-Ring, Panel Mount (2 nuts)
Mfr # 502-MFC-EM1-PM2
Zoro # G308575542
product price:Â $87.15
/ea
Free Shipping & Returns
Key Features
Connection Type
MNPT x FNPT
Body Material
Steel
Max. Pressure
6000 psi
Seal Material
EPDM
Stem Type
316 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
502-MFC-EM1-PM2
Zoro #
G308575542
UPC #
-
Country of Origin
United States
Details
Connection Type
MNPT x FNPT
Body Material
Steel
Max. Pressure
6000 psi
Item
Needle Valve
Seal Material
EPDM
Stem Type
316 Stainless Steel
Description
100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Replaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning. Blow-out proof stem provides a secondary stem seal in the full open position.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.