Needle Valve, Soft Seat, 3/4 NPT Female - 3/4 NPT Female, Steel, 0.187" Orifice

  • Mfr # 506-FFC

  • Zoro # G008575378


product price:  $383.99
/ea
Free Shipping & Returns

Key Features

Connection Type
FNPT x FNPT
Body Material
Steel
Max. Pressure
6000 psi
Stem Type
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
506-FFC
Zoro #
G008575378
UPC #
-
Country of Origin
United States

Details

Connection Type
FNPT x FNPT
Body Material
Steel
Max. Pressure
6000 psi
Item
Needle Valve
Stem Type
316 Stainless Steel

Description

100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability. Replaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning. Blow-out proof stem provides a secondary stem seal in the full open position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.