Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 0 to 10,000 psi psi, 4 in Dial, 1/4 in; 1/2 in NPT, Back Location
- Mfr # 40-911-10000-psi
- Zoro # G908574334
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1%
Process Connection Location
Back
Process Connection Size
1/4 in; 1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-911-10000-psi
- Zoro #
- G908574334
- UPC #
- -
- Country of Origin
- Poland
- Item
- Pressure Gauge
- Accuracy
- 1%
- Process Connection Location
- Back
- Process Connection Type
- NPT
- Application
- Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
- Gauge Case Material
- 304 Stainless Steel
- Series
- 900
- Lens Material
- Safety Glass
- Primary Pressure Range
- 0 to 10,000 psi
- Primary Scale Units
- psi
- Ambient Temperature Range (Glycerin Fill)
- -4 to 140°F
- Inch/Metric
- Inch
- Ambient Temperature Range (Special Fill)
- -40 to 140°F
- Connection Material
- Brass
- Pointer Material
- Aluminum
- Bezel Material
- 304 Stainless Steel
- Measuring Element
- Coiled Safety Tube
- Media Temperature Range (Special Fill)
- -40 to 140°F
- Media Temperature Range (Glycerin Fill)
- -4 to 140°F
Dimensions
- Process Connection Size
- 1/4 in; 1/2 in
- Dial Size (In.)
- 4 in
- Nominal Dial Size
- 4 in
Description
Pressure Gauge, 4 in. 304SS Case, Copper Alloy Internals, 60 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled, Safety Glass Lens, 304SS Bezel & U-Clamp. High quality liquid filled gaugeVacuum and compound ranges through 0 psi to 15,000 psiImpact resistant ABS and Stainless Steel caseCopper alloy and Brass wetted partsCleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gaugesFor gauges with MIP, GY40 fill is standard for liquid filled gauges
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.