
Pressure Gauge, 0 to 15 psi psi, 2-1/2 in Dial, 1/4 in NPT, Back Location
Mfr # 25-410-15-psi/kPa
Zoro # G608572678
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25-410-15-psi/kPa
Zoro #
G608572678
UPC #
-
Country of Origin
Poland
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
2-1/2 in
Nominal Dial Size
2-1/2 in
Details
Item
Pressure Gauge
Accuracy
1.6%
Process Connection Location
Back
Process Connection Type
NPT
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
304 Stainless Steel
Series
400/500
Lens Material
Trogamide
Primary Pressure Range
0 to 15 psi
Primary Scale Units
psi; kPa
Cover Ring Material
Polished 304 Stainless Steel
Media Temperature Range
-40 to 392°F
Measuring Element
316 Stainless Steel C-Type Bourdon Tube
Inch/Metric
Inch
Connection Material
Stainless Steel
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 to 140°F
Description
Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.