Pressure Gauge, 0 to 1500 psi psi, 6 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 60-400-1500-psi/bar

  • Zoro # G608572166


product price:  $559.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60-400-1500-psi/bar
Zoro #
G608572166
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in

Details

Item
Pressure Gauge
Accuracy
1%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
304 Stainless Steel
Series
400/500
Lens Material
Laminated Safety Glass
Primary Pressure Range
0 to 1500 psi
Primary Scale Units
psi; bar
Inch/Metric
Inch
Measuring Element
Coiled Safety Tube
Media Temperature Range
-40 to 392°F
Cover Ring Material
Polished 304 Stainless Steel
Pointer Material
Aluminum
Ambient Operating Temperature Range
-40 to 140°F

Description

Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.