Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 0 to 20,000 psi psi, 4 in Dial, NPT, Lower Back Location
- Mfr # 40-412-20000-psi
- Zoro # G208573440
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Process Connection Location
Lower Back
Process Connection Type
NPT
Dial Size (In.)
4 in
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-412-20000-psi
- Zoro #
- G208573440
- UPC #
- -
- Country of Origin
- Poland
- Item
- Pressure Gauge
- Process Connection Location
- Lower Back
- Process Connection Type
- NPT
- Application
- Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
- Gauge Case Material
- 304 Stainless Steel
- Series
- 400/500
- Primary Pressure Range
- 0 to 20,000 psi
- Primary Scale Units
- psi
- Inch/Metric
- Inch
- Measuring Element
- Coiled Safety Tube
Dimensions
- Dial Size (In.)
- 4 in
- Nominal Dial Size
- 4 in
Description
Pressure Gauge, 2.5 in. 304SS Case, 316SS Internals, 30/60 psi, 1/4 NPT Male Back Conn, 304SS Front Flange. Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.