Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 0 to 200 psig psi, 6 in Dial, 1/4 in NPT, Bottom Location
- Mfr # 60-800-200-psi
- Zoro # G008576030
product price:Â
$
1,005.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-800-200-psi
- Zoro #
- G008576030
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pressure Gauge
- Accuracy
- 0.25%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Aerospace Equipment, Gauge Repair Facilities, Laboratory & Test Equipment, Precision Measurement
- Gauge Case Material
- 304 Stainless Steel
- Series
- 800
- Lens Material
- Instrument Glass
- Primary Pressure Range
- 0 to 200 psig
- Primary Scale Units
- psi
- Figure Primary Scale Pressure
- 20 psi
- Measuring Element
- Beryllium Copper Bourdon Tube (Up to 1000 psi), 316 SS Bourdon Tube (1500 psi to 6000 psi)
- Graduation Primary Scale Pressure
- 1 psi
- Pointer Type
- Adjustable Knife-Edge Pointer
- Connection Material
- Brass
- Media Temperature Range
- -40 to 180°F
- Inch/Metric
- Inch
- Cover Ring Material
- 304 Stainless Steel
- Ambient Operating Temperature Range
- -40 to 140°F
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 6 in
- Nominal Dial Size
- 6 in
Description
Precision Test Gauge, 6 in. 304SS Case, Copper Alloy Intenals, 1000 psi, 1/4 NPT Bottom Conn, SS Rear Flange. Highly accurate dry gauge. Vacuum and compound ranges through 0 psi to 6,000 psi. Beryllium Copper, 316 Stainless Steel, and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.