Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 0 to 2000 psi psi, 2-1/2 in Dial, 1/4 in NPT or 7/16 in-20 Adjustable
- Mfr # 25-901-SST-2000-psi/kPa
- Zoro # G108048550
product price:Â
$
58.89
/ea
Key Features
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT or 7/16 in-20 Adjustable
Dial Size (In.)
2-1/2 in
Application
Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-901-SST-2000-psi/kPa
- Zoro #
- G108048550
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Process Connection Size
- 1/4 in NPT or 7/16 in-20 Adjustable
- Dial Size (In.)
- 2-1/2 in
- Nominal Dial Size
- 2 1/2 in
Details
- Item
- Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Bottom
- Application
- Automotive, Construction, Hydraulics & Pneumatics, Power Generation, Transportation, Water Management
- Gauge Case Material
- 304 Stainless Steel
- Series
- 900
- Lens Material
- Polycarbonate
- Primary Pressure Range
- 0 to 2000 psi
- Primary Scale Units
- psi; kPa
- Media Temperature Range (Special Fill)
- -40 to 140°F
- Pointer Material
- Molded Plastic
- Inch/Metric
- Inch
- Bezel Material
- 304 Stainless Steel
- Ambient Temperature Range (Glycerin Fill)
- -4 to 140°F
- Measuring Element
- Coiled Safety Tube
- Media Temperature Range (Glycerin Fill)
- -4 to 140°F
- Ambient Temperature Range (Special Fill)
- -40 to 140°F
Description
ulliHigh quality liquid filled gaugeliliVacuum and compound ranges through 0 psi to 15,000 psililiImpact resistant ABS and Stainless Steel caseliliCopper alloy and Brass wetted partsliliCleaning for Oxygen Service Osub2sub is available only for dry or HL Halocarbon filled gaugesliliFor gauges with MIP, GY40 fill is standard for liquid filled gaugesliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.