Pressure Gauge, 0 to 2000 psig psi, 6 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 60-800-2000-psi

  • Zoro # G408575862


product price:  $1,012.99
/ea
Free Shipping & Returns

Key Features

Accuracy
0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-800-2000-psi
Zoro #
G408575862
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
6 in
Nominal Dial Size
6 in

Details

Item
Pressure Gauge
Accuracy
0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Aerospace Equipment, Gauge Repair Facilities, Laboratory & Test Equipment, Precision Measurement
Gauge Case Material
304 Stainless Steel
Series
800
Lens Material
Instrument Glass
Primary Pressure Range
0 to 2000 psig
Primary Scale Units
psi
Figure Primary Scale Pressure
200 psi
Pointer Type
Adjustable Knife-Edge Pointer
Cover Ring Material
304 Stainless Steel
Graduation Primary Scale Pressure
10 psi
Inch/Metric
Inch
Measuring Element
Beryllium Copper Bourdon Tube (Up to 1000 psi), 316 SS Bourdon Tube (1500 psi to 6000 psi)
Media Temperature Range
-40 to 180°F
Connection Material
Brass
Ambient Operating Temperature Range
-40 to 140°F

Description

Highly accurate dry gauge. Vacuum and compound ranges through 0 psi to 6,000 psi. Beryllium Copper, 316 Stainless Steel, and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products