Pressure Gauge, 0 to 30 psi psi, 2-1/2 in Dial, 1/4 in NPT, Back Location

  • Mfr # 25-510-30-psi/kPa

  • Zoro # G608572418


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Accuracy
1.6%
Process Connection Location
Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25-510-30-psi/kPa
Zoro #
G608572418
UPC #
-
Country of Origin
Germany

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2-1/2 in
Nominal Dial Size
2-1/2 in

Details

Item
Pressure Gauge
Accuracy
1.6%
Process Connection Location
Back
Process Connection Type
NPT
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
304 Stainless Steel
Series
400/500
Lens Material
Trogamide
Primary Pressure Range
0 to 30 psi
Primary Scale Units
psi; kPa
Liquid-Filled Case
Yes
Gauge Filled With
Glycerin
Media Temperature Range (Glycerin Fill)
-40 to 212°F
Ambient Temperature Range (Special Fill)
-40 to 140°F
Pointer Material
Aluminum
Inch/Metric
Inch
Cover Ring Material
Polished 304 Stainless Steel
Ambient Temperature Range (Glycerin Fill)
-4 to 140°F
Connection Material
Stainless Steel
Measuring Element
316 Stainless Steel C-Type Bourdon Tube
Media Temperature Range (Special Fill)
-40 to 212°F

Description

Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.