Zoro Homepage

Pressure Gauge, 0 to 3000 psi psi, 2-1/2 in Dial, 1/4 in NPT NPT, Bottom Location

  • Mfr # 25-300-3000-psi/kPa

  • Zoro # G608572517


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in NPT
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-300-3000-psi/kPa
Zoro #
G608572517
UPC #
-
Country of Origin
Poland

Dimensions

Process Connection Size
1/4 in NPT
Dial Size (In.)
2-1/2 in
Nominal Dial Size
2-1/2 in

Details

Item
Pressure Gauge
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
Gauge Case Material
Brass
Series
300
Lens Material
Acrylic
Primary Pressure Range
0 to 3000 psi
Primary Scale Units
psi; kPa
Liquid-Filled Case
Yes
Gauge Filled With
Glycerin
Pointer Material
Aluminum
Cover Ring Material
Polished Brass
Media Temperature Range
-4 to 140°F
Measuring Element
Copper Alloy Coiled Safety Tube
Ambient Operating Temperature Range
0 to 160°F

Description

Pressure Gauge, 2.5 in. Brass Case, Copper Alloy Internals, 30/60 psi/kPa, 1/4 NPT Male Back Conn, Glycerin Filled. High quality, heavy-duty liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Die cast Brass case with natural Brass finish. Copper alloy or 316 Stainless Steel and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.