Pressure Gauge, 0 to 3000 psi psi, 2-1/2 in Dial, 7/16 in-20 SAE NPT, Bottom Location
- Mfr # 25-300-SST-3000-psi/kg/cm2
- Zoro # G008573275
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
7/16 in-20 SAE
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-300-SST-3000-psi/kg/cm2
- Zoro #
- G008573275
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Process Connection Size
- 7/16 in-20 SAE
- Dial Size (In.)
- 2-1/2 in
- Nominal Dial Size
- 2 1/2 in
Details
- Item
- Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
- Gauge Case Material
- Brass
- Series
- 300
- Lens Material
- Acrylic
- Primary Pressure Range
- 0 to 3000 psi
- Primary Scale Units
- psi; kg/cm2
- Liquid-Filled Case
- Yes
- Gauge Filled With
- Glycerin
- Media Temperature Range
- -4 to 140°F
- Cover Ring Material
- Polished Brass
- Measuring Element
- Copper Alloy Coiled Safety Tube
- Pointer Material
- Aluminum
- Ambient Operating Temperature Range
- 0 to 160°F
Description
Pressure Gauge, 4 in. Brass Case, Copper Alloy Internals, 60 psi, 1/4 NPT Bottom Conn, Glycerin Filled. High quality, heavy-duty liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Die cast Brass case with natural Brass finish. Copper alloy or 316 Stainless Steel and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.