Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 0 to 400 psi psi, 4-1/2 in Dial, 1/4 in; 1/2 in NPT, Bottom Location
- Mfr # 45-740-400-psi/kPa
- Zoro # G908575768
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in; 1/2 in
Process Connection Type
NPT
Dial Size (In.)
4-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45-740-400-psi/kPa
- Zoro #
- G908575768
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pressure Gauge
- Accuracy
- 0.5%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Injection Molding Machines, Laboratory & Test Equipment, Power Generation, Oil Field & Offshore, Utilities, Water & Wastewater
- Gauge Case Material
- Stainless Steel
- Series
- 700
- Lens Material
- Acrylic
- Primary Pressure Range
- 0 to 400 psi
- Primary Scale Units
- psi; kPa
- Bayonet Ring Material
- Threaded Black PBT
- Intermittent Temperature
- 500°F
- Media Temperature Range
- -40 to 212°F
- Inch/Metric
- Inch
- Connection Material
- 316 Stainless Steel
- Pointer Material
- Aluminum
- Measuring Element
- 316 Stainless Steel C-Type Bourdon Tube
- Ambient Operating Temperature Range
- -40 to 150°F
Dimensions
- Process Connection Size
- 1/4 in; 1/2 in
- Dial Size (In.)
- 4-1/2 in
- Nominal Dial Size
- 4-1/2 in
Description
Process Gauge, 4.5 in. 316SS Internals, 200 psi, 1/2 NPT Male Bottom Conn, 0.8mm 316SS Threaded Orifice. Turret style dry field fillable and liquid filled process gauges. Vacuum and compound ranges through 0 psi to 15,000 psi. Black Polypropylene safety case with solid front and blow out back. 316 Stainless Steel or Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.