
Pressure Gauge, 0 to 5000 psi psi, 2-1/2 in Dial, 1/4 in NPT NPT, Back Location, Brass Case Material
Mfr # 25-310-5000-psi/kg/cm2-BFF
Zoro # G608572784
product price:Â $150.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Back
Process Connection Size
1/4 in NPT
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25-310-5000-psi/kg/cm2-BFF
Zoro #
G608572784
UPC #
-
Country of Origin
Poland
Dimensions
Process Connection Size
1/4 in NPT
Dial Size (In.)
2-1/2 in
Nominal Dial Size
2-1/2 in
Details
Item
Pressure Gauge
Accuracy
1.6%
Process Connection Location
Back
Process Connection Type
NPT
Application
Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
Gauge Case Material
Brass
Series
300
Lens Material
Acrylic
Primary Pressure Range
0 to 5000 psi
Primary Scale Units
psi; kg/cm2
Liquid-Filled Case
Yes
Gauge Filled With
Glycerin
Media Temperature Range
-4 to 140°F
Cover Ring Material
Polished Brass
Pointer Material
Aluminum
Measuring Element
Copper Alloy Coiled Safety Tube
Ambient Operating Temperature Range
0 to 160°F
Description
Pressure Gauge, 4 in. Brass Case, Copper Alloy Internals, 15000 psi, 1/4 NPT Bottom Conn, Glycerin Filled. High quality, heavy-duty liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Die cast Brass case with natural Brass finish. Copper alloy or 316 Stainless Steel and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.