Pressure Gauge, 0 to 7500 psi psi, 2-1/2 in Dial, 1/4 in NPT Back Location, Brass Case Material
- Mfr # 25-310-7500-psi/kPa-CBU
- Zoro # G608573385
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Back
Process Connection Size
1/4 in NPT
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-310-7500-psi/kPa-CBU
- Zoro #
- G608573385
- UPC #
- -
- Country of Origin
- Poland
- Item
- Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Back
- Process Connection Type
- NPT
- Application
- Automotive, Construction, Hydraulics & Pneumatics, Mining, Stamping & Forming Presses, Transportation
- Gauge Case Material
- Brass
- Series
- 300
- Lens Material
- Acrylic
- Primary Pressure Range
- 0 to 7500 psi
- Primary Scale Units
- psi; kPa
- Liquid-Filled Case
- Yes
- Gauge Filled With
- Glycerin
- Measuring Element
- 316 Stainless Steel Coiled Safety Tube
- Pointer Material
- Aluminum
- Media Temperature Range
- -4 to 140°F
- Cover Ring Material
- Polished Brass
- Ambient Operating Temperature Range
- 0 to 160°F
Dimensions
- Process Connection Size
- 1/4 in NPT
- Dial Size (In.)
- 2-1/2 in
- Nominal Dial Size
- 2-1/2 in
Description
Pressure Gauge, 2.5 in. Brass Case, Copper Alloy Internals, 160 psi, 7/16 in. -20 Male Bottom Conn, Glycerin Fill. High quality, heavy-duty liquid filled gauge. Vacuum and compound ranges through 0 psi to 15,000 psi. Die cast Brass case with natural Brass finish. Copper alloy or 316 Stainless Steel and Brass wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges. For gauges with MIP, GY40 fill is standard for liquid filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.