Noshok
Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 200 psi/bar, 1/4 NPT Bottom Conn
Mfr # 20-100-200-psi/bar
Zoro # G108574646
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in
- Accuracy 2.5%
- Material ABS
- Application Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 1.5", 0/3000 psi, 1/8"CBM, LF, U-Clamp (203L-158P)
- THUEMLING Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFP-SCBA-7500-color zone)
- PENBERTHY Gagecock, SS, 3/4 In.OD Glass, PR (N7BSS)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (37XR-A)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 3000 psi/kg/cm2, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-3000-psi/kg/cm2)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 10 psi, 1/4 NPT Male Bottom Conn (25-200-10-psi)
- PIC GAUGES Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254M)
- PIC GAUGES Air Gauge, 1-1/2", 0/600psi, 1/8"Back Mount (102D-158K)
- WIKA Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (113.13.25.15.L)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/2 in MNPT, Plastic, Black (451279AS04L30#)
- JONES STEPHENS Pressure Gauge, 100 PSI, 2-1/2" Face (G61100)
- Noshok Pressure Gauges