Shop NOSHOK
See all product information
Create Account
Pressure Gauge, 2.5" ABS Case, Copper Alloy Internals, 300 psi/kPa, 1/4 NPT Male Bottom Conn
- Mfr # 25-100-300-psi/kPa
- Zoro # G708575760
product price:Â
$
20.59
/ea
Key Features
Pressure and Vacuum Gauge Type
Dry Pressure Gauge
Gauge Application
Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
Gauge Nominal Dial Size
2-1/2 in
Basic Gauge Case Material
ABS
Gauge Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-100-300-psi/kPa
- Zoro #
- G708575760
- UPC #
- -
- Country of Origin
- Poland
- Pressure and Vacuum Gauge Type
- Dry Pressure Gauge
- Gauge Application
- Hydraulics & Pneumatics, Medical, Pumps & Compressors, Refrigeration Controls, Utilities, Water Management
- Basic Gauge Case Material
- ABS
- Gauge Connection Type
- NPT
- Gauge Connection Location
- Bottom
- Gauge Primary Range Units
- psi; kPa
- Accuracy
- 2.5%
- Range
- 0 to 300 psi
- Gauge Lens Material
- Acrylic
- Series
- 100
- Pointer Material
- Molded Plastic
- Ambient Temperature Range
- -40 to 140°F
- Connection Material
- Brass
- Measuring Element
- Copper Alloy Bourdon Tube
- Media Temperature Range
- -4 to 140°F
- Inch/Metric
- Inch
Dimensions
- Gauge Nominal Dial Size
- 2-1/2 in
- Gauge Connection Size
- 1/4 in
Description
Accurate and reliable general purpose dry gauge with vacuum & compound ranges, and ABS or Steel case. Ideal for applications including hydraulics, pneumatics, medical, pumps, compressors, refrigeration controls and more. Multiple connection options are available including panel mount. A wide variety of pressure ranges, scale options, connections sizes, and options including flanges, case options, cover rings, lens materials, pointers, and orifices are also available. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.