Shop NOSHOK
See all product information
Create Account
Pressure Gauge, -30 inHg to 0 to 100 psi psi, 2-1/2 in Dial, 1/4 in NPT, Bottom Location
- Mfr # 25-500-30/100-psi
- Zoro # G408048366
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25-500-30/100-psi
- Zoro #
- G408048366
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Bottom
- Process Connection Type
- NPT
- Application
- Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
- Gauge Case Material
- 304 Stainless Steel
- Series
- 400/500
- Lens Material
- Trogamide
- Primary Pressure Range
- -30 inHg to 0 to 100 psi
- Primary Scale Units
- psi
- Liquid-Filled Case
- Yes
- Gauge Filled With
- Glycerin
- Media Temperature Range (Glycerin Fill)
- -40 to 212°F
- Pointer Material
- Aluminum
- Ambient Temperature Range (Glycerin Fill)
- -4 to 140°F
- Media Temperature Range (Special Fill)
- -40 to 212°F
- Measuring Element
- 316 Stainless Steel C-Type Bourdon Tube
- Cover Ring Material
- Polished 304 Stainless Steel
- Ambient Temperature Range (Special Fill)
- -40 to 140°F
- Connection Material
- Stainless Steel
- Inch/Metric
- Inch
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 2-1/2 in
- Nominal Dial Size
- 2-1/2 in
Description
ulliCorrosionresistant fillable dry or liquidfilled gaugeliliVacuum and compound ranges through 0 psi to 20,000 psilili316 Stainless Steel wetted partsliliCleaning for Oxygen Service Osub2sub is available only for dry or HL Halocarbon filled gaugesliliFor gauges with MIP, GY40 fill is standard for liquid filled gaugesliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.