Shop NOSHOK
See all product information
Create Account
Pressure Gauge, -30 inHg to 0 to 160 psi psi, 2-1/2 in Dial, 1/4 in NPT, Back Location
- Mfr # 25-410-30/160-psi
- Zoro # G408048427
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25-410-30/160-psi
- Zoro #
- G408048427
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Process Connection Size
- 1/4 in
- Dial Size (In.)
- 2-1/2 in
- Nominal Dial Size
- 2-1/2 in
Details
- Item
- Pressure Gauge
- Accuracy
- 1.6%
- Process Connection Location
- Back
- Process Connection Type
- NPT
- Application
- Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
- Gauge Case Material
- 304 Stainless Steel
- Series
- 400/500
- Lens Material
- Trogamide
- Primary Pressure Range
- -30 inHg to 0 to 160 psi
- Primary Scale Units
- psi
- Inch/Metric
- Inch
- Cover Ring Material
- Polished 304 Stainless Steel
- Pointer Material
- Aluminum
- Media Temperature Range
- -40 to 392°F
- Measuring Element
- 316 Stainless Steel C-Type Bourdon Tube
- Connection Material
- Stainless Steel
- Ambient Operating Temperature Range
- -40 to 140°F
Description
ulliCorrosionresistant fillable dry or liquidfilled gaugeliliVacuum and compound ranges through 0 psi to 20,000 psilili316 Stainless Steel wetted partsliliCleaning for Oxygen Service Osub2sub is available only for dry or HL Halocarbon filled gaugesliliFor gauges with MIP, GY40 fill is standard for liquid filled gaugesliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.