Die-Cut Magnetic Foam Chalk Loop Labels/Nameplates, 30 Pieces, 30PK
- Mfr # 19013
- Zoro # G323724086
product price:Â
$
14.49
/pk of 30, $0.48/ea
Key Features
Includes
30 Magnets
Color
Black, White
Gauge Case Material
Heavy duty tactile foam, Magnet
Size
2.5 in x 1 in pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19013
- Zoro #
- G323724086
- UPC #
- 703185190138
- Country of Origin
- China
Dimensions
- Size
- 2.5 in x 1 in pieces
Details
- Includes
- 30 Magnets
- Color
- Black, White
- Gauge Case Material
- Heavy duty tactile foam, Magnet
Description
Die-cut magnetic heavy duty tactile foam labels/nameplates are easy to grab and feature a write-on/wipe-off surface. Use with dry erase markers or liquid chalk markers! Sticks to magnetic whiteboards, steel lockers, refrigerators, or any magnetic surface! Pieces punch out from a magnetic sheet. Each sheet comes with 30 pieces. Each piece measures 2.5" x 1".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.