Pressure Gauge, 4" 304 SS Case, Copper Alloy Internals, 10 oz/in2, 1/4 NPT Male Bottom Conn

  • Mfr # 40-200-10-oz/in2

  • Zoro # G708575647


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Pressure and Vacuum Gauge Type
Low Pressure Gauge
Gauge Application
Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
Gauge Nominal Dial Size
4 in
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
40-200-10-oz/in2
Zoro #
G708575647
UPC #
-
Country of Origin
Switzerland

Dimensions

Gauge Nominal Dial Size
4 in
Gauge Connection Size
1/4 in

Details

Pressure and Vacuum Gauge Type
Low Pressure Gauge
Gauge Application
Filter Monitoring, Gas Distribution, Hvac, Leak Detection, Level Indication, Medical
Basic Gauge Case Material
304 Stainless Steel
Gauge Connection Type
NPT
Gauge Connection Location
Bottom
Range
0 to 10 oz/in2
Accuracy
1.6%
Gauge Lens Material
Instrument Glass
Series
200
Ambient Temperature Range
-4 to 140°F
Pointer Material
Aluminum
Dial Material
Aluminum
Connection Material
Brass
Media Temperature Range
-4 to 176°F
Inch/Metric
Inch
Bezel Material
304 Stainless Steel

Description

Vacuum Gauge, 2.5 in. Black Steel Case, Copper Alloy Internals, 15 inH2O vac, 1/4 NPT Male Bottom Conn. Sensitive capsule-type non-fillable dry gauge. Black painted Steel, Stainless Steel and impact-resistant ABS case. Copper alloy and Brass wetted parts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.