
Pressure Gauge, -30 inHg to 0 to 60 psi psi, 2-1/2 in Dial, 1/4 in NPT, Bottom Location
Mfr # 25-400-30/60-psi/bar
Zoro # G608575266
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25-400-30/60-psi/bar
Zoro #
G608575266
UPC #
-
Country of Origin
Poland
Dimensions
Process Connection Size
1/4 in
Dial Size (In.)
2-1/2 in
Nominal Dial Size
2-1/2 in
Details
Item
Pressure Gauge
Accuracy
1.6%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Processing, Oil Field & Offshore, Paper Mills, Agriculture Plants, Marine, Water & Wastewater
Gauge Case Material
304 Stainless Steel
Series
400/500
Lens Material
Trogamide
Primary Pressure Range
-30 inHg to 0 to 60 psi
Primary Scale Units
psi; bar
Connection Material
Stainless Steel
Inch/Metric
Inch
Measuring Element
316 Stainless Steel C-Type Bourdon Tube
Pointer Material
Aluminum
Cover Ring Material
Polished 304 Stainless Steel
Media Temperature Range
-40 to 392°F
Ambient Operating Temperature Range
-40 to 140°F
Description
Corrosion-resistant fillable dry or liquid-filled gauge. Vacuum and compound ranges through 0 psi to 20,000 psi. 316 Stainless Steel wetted parts. Cleaning for Oxygen Service O2 is available only for dry or HL Halocarbon filled gauges.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.